Skip Content
TAPE WS8V-30B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WS8V-30B

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55293
  • Mfr. Model # 55293
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Colour Black/White
  • Length 54 ft.
  • Item Safety Warning Tape
  • Material Vinyl
  • Pattern Striped
  • Width 3"
  • Shape Roll
  • Thickness 6 mil
  • Standards OSHA 1910.44(a)
  • Performance Temp. -40 to 176 Degrees F
  • Roll Length 54 ft.
  • Die Cut Shape Strip
  • Tape Format Continuous Roll
  • Safety Tape Color Black, White
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List