Skip Content
TAPE WS8V-20B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WS8V-20B

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55292
  • Mfr. Model # 55292
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Safety Warning Tape
  • Material Vinyl
  • Pattern Striped
  • Width 2"
  • Thickness 6 mil
  • Standards OSHA 1910.44(a)
  • Performance Temp. -40 to 176 Degrees F
  • Die Cut Shape Strip
  • Tape Format Continuous Roll
  • Roll Length 54 ft.
  • Safety Tape Color Black, White
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list