TAPE WIRE MARKER T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE WIRE MARKER T1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSDR-T1
  • Mfr. Model # SDR-T1
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Wire Marker Tape
  • Material Polyester Film
  • Colour White
  • Legend T1
  • Markers per Card -
  • Standards -
  • Rolls per Legend -
  • Label Type STD Dispenser
  • Label Width 0.22"
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Label Material Polyester Film
  • Uses Dispenser Mfr. No. STD
  • No. of Labels 576
  • Background Color White
  • Legend Color Black
  • Fits Wire Dia. 6/0 - 24 AWG
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list