TAPE WIRE MARKER NUMBERS 90-99 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE WIRE MARKER NUMBERS 90-99

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSDR90-99
  • Mfr. Model # SDR90-99
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Wire Marker Tape
  • Colour White
  • Material Polyester Film
  • Rolls per Legend 1
  • Legend Numbers 90 to 99
  • Markers per Card -
  • Standards -
  • Label Width 0.22"
  • Label Type STD Dispenser
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Uses Dispenser Mfr. No. STD
  • Label Material Polyester Film
  • No. of Labels 5,760
  • Background Color White
  • Fits Wire Dia. 6/0 - 24 AWG
  • Legend Color Black
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list