Skip Content
TAPE WIRE MARKER NUMBERS 40-49 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE WIRE MARKER NUMBERS 40-49

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSDR40-49
  • Mfr. Model # SDR40-49
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour White
  • Material Polyester Film
  • Item Wire Marker Tape
  • Rolls per Legend 1
  • Legend Numbers 40 to 49
  • Markers per Card -
  • Standards -
  • Label Type STD Dispenser
  • Label Width 0.22"
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Uses Dispenser Mfr. No. STD
  • Label Material Polyester Film
  • No. of Labels 5,760
  • Background Color White
  • Legend Color Black
  • Label Height .003"
  • Fits Wire Dia. 6/0 - 24 AWG
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list