TAPE WIRE MARKER BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE WIRE MARKER BROWN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSDR-BN
  • Mfr. Model # SDR-BN
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Wire Marker Tape
  • Colour Brown
  • Material Polyester Film
  • Markers per Card -
  • Rolls per Legend -
  • Standards -
  • Label Type STD Dispenser
  • Label Width 0.22"
  • Temp. Range -40 Degrees F- 250 Degrees F
  • Uses Dispenser Mfr. No. STD
  • Label Material Polyester Film
  • Legend (Blank)
  • No. of Labels 0
  • Background Color Brown
  • Label Height .003"
  • Marker Attachment Style Self-Adhesive
  • Fits Wire Dia. 6/0 - 24 AWG