TAPE WHITE RED 4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE WHITE RED 4 INCH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142770
  • Mfr. Model # 142770
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour White/Red
  • Length 90 ft.
  • For Use With Brady Labelizer Plus(R)
  • Item Label Tape Cartridge
  • Width 4"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list