Skip Content
Discontinued with Replacement
TAPE WHITE MATERIAL 1.125INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE WHITE MATERIAL 1.125INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C1125-595WT
  • Mfr. Model # B30C1125-595WT
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE WHITE MATERIAL 1.125INX100FT

Price: NA

Technical Specs

  • Item Label Tape Roll
  • Colour White
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Width 1-1/8"
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list