TAPE WC 3.0 B/Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE WC 3.0 B/Y

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76319
  • Mfr. Model # 76319
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.7 lbs

Product Details

Warning tape black and yellow checkers. Tape is 3 inches wide x 18 yard length.

Technical Specs

  • Safety Tape Color Black, Yellow
  • Roll Length 54 ft.
  • Item Warning Tape
  • Material Vinyl
  • Width 3"
  • Pattern Striped
  • Legend No Legend
  • Thickness 0.006"
  • Performance Temp. -40 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list