Skip Content
TAPE WARNING STRIPE 2X18YD BK/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WARNING STRIPE 2X18YD BK/YW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55302
  • Mfr. Model # 55302
  • UNSPSC # 31201520
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.4 lbs

Product Details

Warning striped tape is a B-950 vinyl tape. One 18 yard roll.

Technical Specs

  • Item Safety Warning Tape
  • Pattern Striped
  • Width 2"
  • Material Vinyl
  • Standards Method 5306 of U.S. Federal Test Method Std. No. 1: OSHA 29 CFR 1910.145
  • Thickness 6 mil
  • Performance Temp. 50 to 175 Degrees F
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Black, Yellow
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list