TAPE WARNING STAKE DECAL 14INH X 3I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE WARNING STAKE DECAL 14INH X 3I

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85551
  • Mfr. Model # 85551
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 14"
  • Item Warning Label
  • Material Self-Adhesive Polyester
  • Width 3"
  • Legend Warning Natural Gas Pipeline High Pressure Before Digging Call Collect
  • Language English
  • Legend/Background Color Yellow/Black
  • Subject Matter Instruction
  • Header Warning
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Metal Detectable No
  • Header Legend Color Yellow
  • Header Background Color Black
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list