Skip Content
TAPE WARNING STAKE DECAL 14INH X 3I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WARNING STAKE DECAL 14INH X 3I

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85406
  • Mfr. Model # 85406
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Warning Stake Label
  • Material Self-Adhesive Polyester
  • Height 14"
  • Width 3"
  • Legend Caution Gas Pipeline Before Digging Call Collect
  • Legend/Background Color Black/Yellow
  • Language English
  • Subject Matter Personal Protection
  • Header Caution
  • Background Color Yellow
  • Shape Rectangle
  • Legend Style Text
  • Legend Color Black
  • Metal Detectable No
  • Header Legend Color Yellow
  • Header Background Color Black
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list