Skip Content
TAPE WARNING CHECK 2X5YD BLK/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WARNING CHECK 2X5YD BLK/YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76317
  • Mfr. Model # 76317
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.38 lbs

Product Details

Black and yellow warning checker tape, 2 inches wide.

Technical Specs

  • Item Safety Warning Tape
  • Material Vinyl
  • Pattern Checkered
  • Width 2"
  • Thickness 6 mil
  • Performance Temp. -40 to 176 Degrees F
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Roll Length 54 ft.
  • Safety Tape Color Black, Yellow
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list