Skip Content
TAPE WARNING 3IN STRIPPED BK/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WARNING 3IN STRIPPED BK/YW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55303
  • Mfr. Model # 55303
  • UNSPSC # 31201520
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.66 lbs

Product Details

Black and yellow warning checker tape is 3 inches wide.

Technical Specs

  • Item Safety Warning Tape
  • Colour Black & Yellow
  • Length 54 ft.
  • Material Vinyl
  • Pattern Striped
  • Width 3"
  • Shape Roll
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Thickness 6 mil
  • Performance Temp. 50 to 175 Degrees F
  • Safety Tape Color Black, Yellow
  • Tape Format Continuous Roll
  • Roll Length 54 ft.
  • Die Cut Shape Strip
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List