Skip Content
TAPE VINYL YELLOW 3/4IN 48RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL YELLOW 3/4IN 48RL/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM471-3/4X36YD-YW
  • Mfr. Model # 471-3/4X36YD-YW
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.225 lbs

Product Details

Highly conformable and resistant to abrasion and most common solvents. The specially formulated rubber adhesive is designed for applications requiring clean removal. Ideal for colour coding, splicing, sealing, reinforcing and aisle marking.

Technical Specs

  • Colour Yellow
  • Tape Color Family Yellow
  • Duct Tape Primary Material Vinyl
  • Duct Tape Length 36 yd.
  • Tape Adhesive Rubber
  • Duct Tape Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list