Skip Content
TAPE VINYL WHITE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL WHITE 3/4IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM471-3/4X36YD-WH
  • Mfr. Model # 471-3/4X36YD-WH
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.83 lbs

Product Details

Highly conformable and resistant to abrasion and most common solvents. The specially formulated rubber adhesive is designed for applications requiring clean removal. Ideal for colour coding, splicing, sealing, reinforcing and aisle marking.

Technical Specs

  • Colour White
  • Tape Color Family White
  • Duct Tape Primary Material Vinyl
  • Duct Tape Width 3/4"
  • Duct Tape Length 36 yd.
  • Tape Adhesive Rubber
  • Adhesion Strength 23 oz./in.
  • Item Vinyl Tape
  • Material Vinyl
  • Tensile Strength 16 lbs./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list