TAPE VINYL MINIMARK YW 1.125INX100F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL MINIMARK YW 1.125INX100F

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113194
  • Mfr. Model # 113194
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2258
  • Shipping Weight 1.25 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 1.125 inch by 100 foot, colour yellow.

Technical Specs

  • For Use With Brady MiniMark(R) Label Printer
  • Item Label Tape Cartridge
  • Colour Yellow
  • Length 100 ft.
  • Label Type Indoor/Outdoor
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list