Skip Content
TAPE VINYL IN/OUTDOOR 110FTX4 GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL IN/OUTDOOR 110FTX4 GR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY120864
  • Mfr. Model # 120864
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 2.0 lbs

Product Details

MiniMark(TM) industrial printer, tape, green indoor/outdoor vinyl. Size: 4 inch x 110 foot.

Technical Specs

  • For Use With Brady MiniMark(R)
  • Colour Green
  • Length 114-4/5 ft.
  • Item Label Tape Cartridge
  • Width 4"
  • Tape Material Vinyl Film
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list