TAPE VINYL IN/OUTDOOR 110FTX2.25 OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL IN/OUTDOOR 110FTX2.25 OR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY120859
  • Mfr. Model # 120859
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 1.5 lbs

Product Details

MiniMark(TM) industrial printer, tape, orange indoor/outdoor vinyl. Size: 2-1/4 inch x 110 foot.

Technical Specs

  • Colour Orange
  • Item Label Tape Cartridge
  • For Use With Brady MiniMark(R)
  • Length 110 ft.
  • Width 2-1/4"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Application Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list