Skip Content
TAPE VINYL IN/OUTDOOR 110FTX1.12 WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL IN/OUTDOOR 110FTX1.12 WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY120847
  • Mfr. Model # 120847
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.75 lbs

Product Details

MiniMark(TM) industrial printer, tape, white indoor/outdoor vinyl. Size: 1-1/8 inch x 110 foot.

Technical Specs

  • Colour White
  • For Use With Brady MiniMark(R)
  • Length 110 ft.
  • Item Label Tape Cartridge
  • Adhesive Yes
  • Width 1-1/8"
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list