TAPE VINYL IN/OUTDOOR 110FTX1.12 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL IN/OUTDOOR 110FTX1.12 RD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY120849
  • Mfr. Model # 120849
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.75 lbs

Product Details

MiniMark(TM) industrial printer, tape, red indoor/outdoor vinyl. Size: 1-1/8 inch x 110 foot.

Technical Specs

  • Colour Red
  • For Use With Brady MiniMark(R)
  • Item Label Tape Cartridge
  • Width 1-1/8"
  • Length 110 ft.
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list