Skip Content
TAPE VINYL COLOR CODING 3/4INX66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL COLOR CODING 3/4INX66FT

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM35GREEN
  • Mfr. Model # 35GREEN
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1370
  • Shipping Weight 0.235 lbs

Product Details

Scotch 35 colour coding tape. Premium-grade, 7-mil, flame-retardant, weather-resistant. Resists abrasion, UV, moisture, alkalies, solvents & acids. Use indoors & weather-protected outdoor applications. Recommended for PVC & polyethylene-jacketed cables.

Technical Specs

  • Colour Green
  • Length 66 ft.
  • Material PVC
  • Item Vinyl Color Coding Electrical Tape 35
  • Width 0.75"
  • UV Resistance Yes
  • Thickness 7 mil
  • Adhesive Rubber Resin
  • Standards UL Listed, VDE, CSA Certified and RoHS 2002 / 95 / EC Compliant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list