Skip Content
TAPE VINYL COLOR CODING 3/4INX66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL COLOR CODING 3/4INX66FT

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM35BLUE
  • Mfr. Model # 35BLUE
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1370
  • Shipping Weight 0.2 lbs

Product Details

Scotch 35 colour coding tape. Premium-grade, 7-mil, flame-retardant, weather-resistant. Resists abrasion, UV, moisture, alkalies, solvents & acids. Use indoors & weather-protected outdoor applications. Recommended for PVC & polyethylene-jacketed cables.

Technical Specs

  • Colour Blue
  • Item Vinyl Color Coding Electrical Tape 34
  • Length 66 ft.
  • Material PVC
  • Thickness 7 mil
  • Adhesive Rubber Resin
  • Width 0.75"
  • UV Resistance Yes
  • Standards UL Listed, VDE, CSA Certified and RoHS 2002 / 95 / EC Compliant

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List