Skip Content
TAPE VINYL BLUE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL BLUE 1IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM471-1X36YD-BL
  • Mfr. Model # 471-1X36YD-BL
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.323 lbs

Product Details

Highly conformable and resistant to abrasion and most common solvents. The specially formulated rubber adhesive is designed for applications requiring clean removal. Ideal for colour coding, splicing, sealing, reinforcing and aisle marking.

Technical Specs

  • Colour Blue
  • Width 1"
  • Length 36 yd.
  • Adhesive Rubber
  • Adhesion Strength 26 oz./in.
  • Tensile Strength 14 lbs./in.
  • Thickness 5.2 mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List