Skip Content
TAPE VINYL B-595 4INX100FT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 4INX100FT WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113182
  • Mfr. Model # 113182
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 2.42 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 4 inch by 110 foot, colour white.

Technical Specs

  • Item Label Tape Cartridge
  • Size 4" x 100 ft.
  • For Use With Brady MiniMark(R) Label Printer
  • Standards ROHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Includes Pvc Piping, Blow-Molded Equipment Cases, Abs Plastics, Powerder-Coated and Equipment Made from Recycled Plastics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list