Skip Content
TAPE VINYL B-595 4INX100FT BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 4INX100FT BLU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113127
  • Mfr. Model # 113127
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2259
  • Shipping Weight 2.44 lbs

Product Details

Tape for GlobalMark(R), blue vinyl. Size: 4 inch x 100 feet.

Technical Specs

  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge B595
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 4"
  • Adhesive Yes
  • Standards ISO 9001
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Colour Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list