Skip Content
TAPE VINYL B-595 2.25INX100FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 2.25INX100FT YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113193
  • Mfr. Model # 113193
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 1.7 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 2.25 inch by 100 foot, colour yellow.

Technical Specs

  • For Use With Brady MiniMark(R) Label Printer
  • Item Label Tape Cartridge
  • Size 2-1/4" x 100 ft.
  • Includes Pvc Piping, Blow-Molded Equipment Cases, Abs Plastics, Powerder-Coated and Equipment Made from Recycled Plastics
  • Standards ROHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list