Skip Content
TAPE VINYL B-595 2.25INX100FT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 2.25INX100FT WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113111
  • Mfr. Model # 113111
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2259
  • Shipping Weight 1.61 lbs

Product Details

Tape for GlobalMark(R), white vinyl. Size: 2-1/4 inch x 100 feet.

Technical Specs

  • For Use With Brady GlobalMark2(TM)
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 100 ft.
  • Item Label Tape Cartridge B595
  • Width 2-1/4"
  • Adhesive Yes
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Colour White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list