Skip Content
TAPE VINYL B-595 2.25INX100FT CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 2.25INX100FT CLR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113106
  • Mfr. Model # 113106
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Colour Clear
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 2-1/4"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list