TAPE VINYL B-595 2.25INX100FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL B-595 2.25INX100FT BLK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113132
  • Mfr. Model # 113132
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Black
  • Item Label Tape Cartridge B595
  • For Use With Brady GlobalMark2(TM)
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 100 ft.
  • Width 2-1/4"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list