TAPE VINYL B-595 1.125INX100FT ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL B-595 1.125INX100FT ORG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113153
  • Mfr. Model # 113153
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Orange
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 1-1/8"
  • Adhesive Yes
  • Length 100 ft.
  • Standards ISO 9001
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list