TAPE VINYL B-595 0.5INX100FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL B-595 0.5INX100FT YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113118
  • Mfr. Model # 113118
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Yellow
  • Length 100 ft.
  • Item Label Tape Cartridge B595
  • For Use With Brady GlobalMark2(TM)
  • Width 1/2"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list