Skip Content
TAPE VINYL B-595 0.5INX100FT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL B-595 0.5INX100FT WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113113
  • Mfr. Model # 113113
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour White
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 1/2"
  • Adhesive Yes
  • Standards ISO 9001
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list