TAPE VINYL B-595 0.5INX100FT PRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE VINYL B-595 0.5INX100FT PRP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113150
  • Mfr. Model # 113150
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Purple
  • Item Label Tape Cartridge
  • Width 1/2"
  • Length 100 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • For Use With Brady GlobalMark2(TM)
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list