Discontinued with Replacement
TAPE VINYL 3/8 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE VINYL 3/8 WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM21-375-595WT
  • Mfr. Model # M21-375-595WT
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
3/8 B580 BLACK ON WHITE

Your Price: NA

Technical Specs

  • Colour Black/White
  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • For Use With BMP21 Printer
  • Item Label Tape Cartridge
  • Label Width (In.) 0.38
  • Material Vinyl B595
  • Roll Length (Ft.) 21
  • Package Quantity 1
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Type Thermal Transfer
  • Standards -
  • Label Material Vinyl
  • Label Type Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list