Discontinued with Replacement
TAPE VINYL 3/4 ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE VINYL 3/4 ORANGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM21-750-595OR
  • Mfr. Model # M21-750-595OR
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
LABEL GLOSSY PERMANENT OR VINYL

Your Price: NA

Technical Specs

  • Item Label Tape Cartridge
  • Application Smooth, Flat Surfaces, Textured Surfaces
  • For Use With BMP21 Printer
  • Colour Black/Orange
  • Temp. Range -40 Degrees to 176 Degrees F
  • Adhesive Yes
  • Standards -
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Length 21 ft.
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list