Skip Content
TAPE VINYL 2IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE VINYL 2IN GREEN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM471-2X36YD-GR
  • Mfr. Model # 471-2X36YD-GR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 2136
  • Shipping Weight 0.656 lbs

Product Details

Highly conformable and resistant to abrasion and most common solvents. The specially formulated rubber adhesive is designed for applications requiring clean removal. Ideal for colour coding, splicing, sealing, reinforcing and aisle marking.

Technical Specs

  • Colour Green
  • Item Vinyl Tape
  • Length 32.9184 m
  • Material Vinyl
  • Width 50.8mm
  • Adhesive Rubber
  • Tensile Strength 14 lbs./in.
  • Thickness 5.2 mil
  • Performance Temp. 40 Degrees F to 170 Degrees F
  • Adhesion Strength 23 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list