Skip Content
TAPE V92 DB SB YELLOW 2X150 5 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE V92 DB SB YELLOW 2X150 5 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18786
  • Mfr. Model # 18786
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 1.0 lbs

Product Details

Highest reflectivity available for marking school bus exits, hatches and perimeters. Impact resistant - maintains photometric performance after years of wear. No edge sealing required.

Technical Specs

  • Item School Bus Yellow
  • Colour Yellow
  • Length 150 ft.
  • Material Polyester
  • Type School Bus
  • Width 2"
  • Thickness 8 mil
  • Performance Temp. 175
  • Package Type Roll
  • Adhesion Strength 112 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list