TAPE V92 DB SB YELLOW 1X150 5 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE V92 DB SB YELLOW 1X150 5 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18781
  • Mfr. Model # 18781
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 1.0 lbs

Product Details

Highest reflectivity available for marking school bus exits, hatches and perimeters. Impact resistant - maintains photometric performance after years of wear. No edge sealing required.

Technical Specs

  • Item School Bus Yellow
  • Colour Yellow
  • Material Polyester
  • Length 150 ft.
  • Thickness 8 Mil
  • Adhesion Strength 112 oz./in.
  • Type Agriculture
  • Width 1"
  • Package Type Roll
  • Performance Temp. 175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list