Skip Content
TAPE V92 DB 11R/7W 2X18 DOT 5 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE V92 DB 11R/7W 2X18 DOT 5 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18382
  • Mfr. Model # 18382
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 0.01 lbs

Product Details

Microprismatic technology ensures the longest sight detection distance. The economical choice for retrofit applications. Exceeds minimum requirements by 200%.

Technical Specs

  • Item Microprismatic Conspicuity Tape
  • Length 18"
  • Material Polyester
  • Colour 11" Red/7" White
  • Type Truck and Trailer
  • Thickness 8 mil
  • Width 2"
  • Standards FMVSS 108, DOT-C2
  • Package Type Strip
  • Performance Temp. 175 Degrees F
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list