TAPE V92 DAYBRIGHT RED 1X150 5 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE V92 DAYBRIGHT RED 1X150 5 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18709
  • Mfr. Model # 18709
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 1.0 lbs

Product Details

Bright daytime colours combine with the brightest reflectivity available for maximum overall visibility.

Technical Specs

  • Item Microprismatic Conspicuity Tape
  • Colour Red
  • Length 150 ft.
  • Material Polyester
  • Type Emergency Vehicle
  • Width 1"
  • Thickness 8 mil
  • Standards FMVSS
  • Package Type Roll
  • Performance Temp. 175 Degrees F
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list