Skip Content
TAPE V92 DAYBRIGHT GREEN 1X150 5 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE V92 DAYBRIGHT GREEN 1X150 5 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18773
  • Mfr. Model # 18773
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 1.1 lbs

Product Details

Bright daytime colours combine with the brightest reflectivity available for maximum overall visibility.

Technical Specs

  • Item 5 yr. Reflective Strip
  • Length 150 ft.
  • Colour Green
  • Material Polyester
  • Type Emergency Vehicle
  • Standards FMVSS
  • Thickness 8 mil
  • Width 1"
  • Package Type Roll
  • Adhesion Strength 96 oz./in.
  • Performance Temp. 175 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list