TAPE V82 WHITE 2X150 DOT 10 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE V82 WHITE 2X150 DOT 10 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFXV82-5449-020150
  • Mfr. Model # V82-5449-020150
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Technical Specs

  • Colour Dot White
  • Item Reflective Tape
  • Material Polyester
  • Length 150 ft.
  • Width 2"
  • Thickness 8 mil
  • Type Truck and Trailer
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Roll
  • Adhesion Strength 96 oz./in.
  • Performance Temp. 175 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list