TAPE V82 6R/6W 2X150 DOT 10 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE V82 6R/6W 2X150 DOT 10 YR

REFLEXITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RFX18692
  • Mfr. Model # 18692
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 1.85 lbs

Product Details

Single layer construction is thin and flexible for easy application with 100% adhesion. Microprismatic technology ensures the longest sight detection distance. Exceeds minimum requirements by 200%. OEM preferred.

Technical Specs

  • Item Microprismatic Conspicuity Tape
  • Colour 6" Red/6" White
  • Length 150 ft.
  • Material Polyester
  • Width 2"
  • Type Truck and Trailer
  • Standards FMVSS 108, DOT-C2
  • Adhesion Strength 96 oz./in.
  • Thickness 3 mil
  • Package Type Roll
  • Performance Temp. 175 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list