Skip Content
TAPE TWO-WAY FOAM 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE TWO-WAY FOAM 1/4IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06385
  • Mfr. Model # 06385
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3299
  • Shipping Weight 0.133 lbs

Product Details

Auto attachment tape, nameplate repair tape, adheres emblems, nameplates, and door edge trim to vehicle surfaces, offers a flush fit. Size: 0.236 inch x 5 yards.

Technical Specs

  • Colour Gray
  • Item Nameplate Repair Tape
  • Width 5.99mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list