Skip Content
TAPE THREAD SEAL LW/DENSTY 1/2X480I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE THREAD SEAL LW/DENSTY 1/2X480I

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMLTWB480P
  • Mfr. Model # TWB480P
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Seals All Metal and Plastic Threaded Connections Against Leakage
  • Colour White
  • Includes Acids and Alkalis, Air, Ammonia, Chlorine, Co2, Fuels, Gasoline, Hydrocarbons, Kerosene, Nitrogen, Oxygen, Refrigerants(Most), Solvents, Steam, Water
  • Item Teflon Tape
  • Material PTFE
  • Length 480"
  • Performance Temp. Range -400 Degrees F - 600 Degrees F
  • Width 1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list