Skip Content
TAPE THREAD GAS PIPE YLW 1/2X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE THREAD GAS PIPE YLW 1/2X260

LA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK44094
  • Mfr. Model # 44094
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1834
  • Shipping Weight 0.3 lbs

Product Details

Thickness 4 mils. Provides a highly resistant seal on pipe threads for all types of service. Non-toxic. Permits easy disassembly, even after years or service. Sealing temperature: -450 degrees F to 550 degrees F (-268 degrees C to 288 degrees C). Pressures: to 2,000 PSI (136 BAR).

Technical Specs

  • Colour Yellow
  • Application Provides a Highly Resistant Seal on Pipe Threads for All Types of Service
  • Item Premium Grade Tape
  • Length 260"
  • Material PTFE
  • Width 1/2"
  • Thickness 4 mil
  • Density 0.90 g/cm3
  • Standards Mil Spec T-2,7730A
  • Liquid Pressure Range 2000 PSI
  • Performance Temp. Range -450 Degrees F to 550 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list