Skip Content
TAPE TEFLON ULC 1/2INX260FT/RL OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE TEFLON ULC 1/2INX260FT/RL OR

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMLULC260
  • Mfr. Model # ULC260
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Application Seals All Metal and Plastic Threaded Connections Against Leakage
  • Colour Orange
  • Includes Acids and Alkalis, Air, Ammonia, Chlorine, Co2, Fuels, Gasoline, Hydrocarbons, Kerosene, Nitrogen, Oxygen, Refrigerants(Most), Solvents, Steam, Water
  • Length 260"
  • Item Teflon Tape
  • Material PTFE
  • Width 1/2"
  • Density 1.65 g/cm2
  • Thickness 0.003mm
  • Standards Mil Spec A-A-5,8092 (Superseding T-2,7730A) and Ulc Listed for Natural Gas (Can/Ulc-S642)
  • Performance Temp. Range -400 Degrees F - 600 Degrees F
  • Liquid Pressure Range 2250 PSI

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list