Skip Content
TAPE TEFLON ULC 1/2INX108FT/RL OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE TEFLON ULC 1/2INX108FT/RL OR

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMLULC1296
  • Mfr. Model # ULC1296
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.167 lbs

Technical Specs

  • Colour Orange
  • Item Teflon Tape
  • Includes Acids and Alkalis, Air, Ammonia, Chlorine, Co2, Fuels, Gasoline, Hydrocarbons, Kerosene, Nitrogen, Oxygen, Refrigerants(Most), Solvents, Steam, Water
  • Application Seals All Metal and Plastic Threaded Connections Against Leakage
  • Length 1296"
  • Material PTFE
  • Density 1.65 g/cm2
  • Width 1/2"
  • Thickness 0.003mm
  • Liquid Pressure Range 2250 PSI
  • Standards Mil Spec A-A-5,8092 (Superseding T-2,7730A) and Ulc Listed for Natural Gas (Can/Ulc-S642)
  • Performance Temp. Range -400 Degrees F - 600 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list