Skip Content
TAPE TEFLON 1/2INX480FT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE TEFLON 1/2INX480FT WHITE

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMLTWB480G
  • Mfr. Model # TWB480G
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Includes Acids and Alkalis, Air, Ammonia, Chlorine, Co2, Fuels, Gasoline, Hydrocarbons, Kerosene, Nitrogen, Oxygen, Refrigerants(Most), Solvents, Steam, Water
  • Application Seals All Metal and Plastic Threaded Connections Against Leakage
  • Item Teflon Tape
  • Colour White
  • Length 480"
  • Material PTFE
  • Width 1/2"
  • Density 1.5 g/cm2
  • Performance Temp. Range -400 Degrees F - 600 Degrees F
  • Thickness 0.003mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list